Shop TORO
See all product information
Create Account
Battery
- Mfr # 88975
- Zoro # G624146891
product price:Â
$
510.99
/ea
Free Shipping & Returns
Key Features
Charger Class
Standard
Compatible Product Type
Handheld Tools, Snow Blowers, Walk Mowers
Charger Input Voltage
120V AC
Overall Width
4 1/2 in
Features
Temperature Resistant Casing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88975
- Zoro #
- G624146891
- UPC #
- 021038889757
- Country of Origin
- China
- Charger Class
- Standard
- Compatible Product Type
- Handheld Tools, Snow Blowers, Walk Mowers
- Charger Input Voltage
- 120V AC
- Features
- Temperature Resistant Casing
- Battery Platform
- MAX
- Voltage
- 60V DC
- Number of Cells
- 45
- Charger Manufacturer Part Number
- 66550, 88901, 88902, 88905, 88924
- Number of Chargers Included
- 0
- Item
- Battery
- Automatic Shut-Off
- No
- Battery Capacity
- 7.5 Ah
- Oil Resistance
- Not Oil-Resistant
- Compatible Manufacturer Part Number
- Toro 60V Flex-Force Tools
- Terminal Type
- Recessed Contact
- Battery Type
- Pouch
- Product Type
- Battery
- Number of Batteries Included
- 1
- Weight
- 6.5 lb
- Battery Chemistry
- Li-Ion
- Battery Series
- 60V MAX*
Dimensions
- Overall Width
- 4 1/2 in
- Overall Height
- 8 in
- Overall Length
- 8 1/2 in
- Wire Rope Length
- 8 1/2 in
- Length
- 8 1/2 in
- Fits Chest Size
- Temperature Resistant Casing
Description
Battery, Battery Capacity 7.5 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Terminal Type Recessed Contact, Voltage 60V DC, Charger Input Voltage 120V AC, Automatic Shut-Off No, Number of Cells 45, Battery Series 60V MAX*, IEC Code Number Not Applicable, Overall Height 8 in, Overall Length 8 1/2 in, Overall Width 4 1/2 in, Weight 6.5 lb, Wireless Tool Tracking Not Applicable, Wireless Tracking System Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.