Shop TORO
See all product information
Create Account
Battery
- Mfr # 88980
- Zoro # G424146572
product price:Â
$
528.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Type
Pouch
Automatic Shut-Off
No
Product Type
Battery
Charger Manufacturer Part Number
66550, 88901, 88902, 88905, 88924
Voltage
60V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88980
- Zoro #
- G424146572
- UPC #
- 021038889801
- Country of Origin
- China
- Battery Type
- Pouch
- Automatic Shut-Off
- No
- Item
- Battery
- Product Type
- Battery
- Charger Manufacturer Part Number
- 66550, 88901, 88902, 88905, 88924
- Battery Capacity
- 8 Ah
- Voltage
- 60V DC
- Number of Chargers Included
- 0
- Charger Class
- Standard
- Features
- Temperature Resistant Casing
- Oil Resistance
- Not Oil-Resistant
- Compatible Product Type
- Handheld Tools, Snow Blowers, Walk Mowers
- Weight
- 8 lb
- Battery Chemistry
- Li-Ion
- Compatible Manufacturer Part Number
- Toro 60V Flex-Force Tools
- Charger Input Voltage
- 120V AC
- Battery Platform
- MAX
- Number of Batteries Included
- 1
- Terminal Type
- Recessed Contact
- Battery Series
- 60V MAX*
Dimensions
- Overall Height
- 8 in
- Overall Length
- 8 1/2 in
- Overall Width
- 4 1/2 in
- Wire Rope Length
- 8 1/2 in
- Length
- 8 1/2 in
- Fits Chest Size
- Temperature Resistant Casing
Description
Battery, Battery Capacity 8 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Terminal Type Recessed Contact, Voltage 60V DC, Charger Input Voltage 120V AC, Automatic Shut-Off No, Number of Cells 60, Battery Series 60V MAX*, IEC Code Number Not Applicable, Overall Height 8 in, Overall Length 8 1/2 in, Overall Width 4 1/2 in, Weight 8 lb, Wireless Tool Tracking Not Applicable, Wireless Tracking System Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.