Blower
- Mfr # 51826
- Zoro # G222937358
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Motor Type
Brushless
Battery Capacity
4.0 Ah
Battery Model Number
L216
Function
Blower
Speed Settings
Variable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51826
- Zoro #
- G222937358
- UPC #
- 021038518268
- Country of Origin
- Viet Nam
Details
- Motor Type
- Brushless
- Battery Capacity
- 4.0 Ah
- Battery Model Number
- L216
- Function
- Blower
- Speed Settings
- Variable
- Number of Chargers Included
- 1
- Power Source - TS Only
- Cordless
- Number of Speeds
- 3
- Battery Platform
- FLEXVOLT(R)
- Bare Tool/Battery Included
- Battery Included
- Voltage
- 60 V
- Blower Type
- Handheld
- Run Time
- 10 min, 16 min, 428 min
- Number of Batteries Included
- 1
- Maximum Air Speed
- 165 mph
- Item
- Cordless Leaf Blower
- Number of Batteries to Operate
- 1
- Maximum Air Flow
- 750 cfm
- Power Source
- Cordless
- Power Source - old
- Cordless
Description
Cordless Leaf Blower, Power Source Cordless, Battery Platform FLEXVOLT(R), Maximum Air Flow 750 cfm, Maximum Air Speed 165 mph, Function Blower, Number of Speeds 3, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 4.0 Ah, Bare Tool/Battery Included Battery Included, Blower Type Handheld, Voltage 60 V, Battery Model Number L216
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.