Funny Pipe 3/8 in. D X 24 in. L Pipe

  • Mfr # 53265

  • Zoro # G2919768


product price:  $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Maximum Pressure
120 psi
Features
Flexible pipe simplifies installation, repair and replacement of sprinkler heads; Eco-friendly, no cement or clamps required; Use instead of PVC risers; Cushions sprinkler to protect against damage in high traffic areas; Makes installing and sprinkler quick and easy; Rated to 120 psi with no glue or clamps; Use with Toro funny pipe fittings
Hose Color
Black
Coupling Material
Polyethylene
Outside Diameter
0.68"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53265
Zoro #
G2919768
UPC #
21038532653
Country of Origin
United States

Dimensions

Outside Diameter
0.68"
Height
0.6
Width
0.6
Thickness
0.1"
Inside Diameter
0.49"
Length
24"
Diameter
3/8"
Nominal Size
3/8"

Details

Item
Pipe
Maximum Pressure
120 psi
Features
Flexible pipe simplifies installation, repair and replacement of sprinkler heads; Eco-friendly, no cement or clamps required; Use instead of PVC risers; Cushions sprinkler to protect against damage in high traffic areas; Makes installing and sprinkler quick and easy; Rated to 120 psi with no glue or clamps; Use with Toro funny pipe fittings
Hose Color
Black
Coupling Material
Polyethylene
Application
For installing or relocating sprinklers in hard-to-reach areas

Description

Toro 53265 Funny Pipe to make connections to sprinkler heads. Provides flexibility to get around obstacles and cushions your sprinkler head to protect against damage in high traffic areas.


  • • Cushions sprinkler to protect against damage in high traffic areas
  • • Sprinklers in hard to reach areas
  • • Makes installing and sprinkler quick and easy
  • • Rated to 120 PSI (8.3 bar) with no glue or clamps
  • • Flexible pipe simplifies installation, repair and replacement of sprinkler heads
  • • Use instead of PVC risers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.