Shop TORO

L1034 Adapter Brass Manual To Automatic - 0.75 In.

  • Mfr # 5555560

  • Zoro # G904019846


product price:  $56.15
/ea

Key Features

Pipe Fitting Material
Brass
Length
6.8
Max. Pressure (PSI)
150 psi
Features
The 3/4 in valve adapter easily converts manual brass valves to automatic operation; Valve adapter features internal bleed to turn the valve on at the manifold location for system check-ups or for extra watering and manual flow control; Lawn genie valve adapters also feature a unique water tight seal, durable, professional quality solenoid and a double beaded diaphragm for long life and low maintenance
Width
3.7
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5555560
Zoro #
G904019846
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6.8
Width
3.7

Details

Pipe Fitting Material
Brass
Item
Valve Adapter
Max. Pressure (PSI)
150 psi
Features
The 3/4 in valve adapter easily converts manual brass valves to automatic operation; Valve adapter features internal bleed to turn the valve on at the manifold location for system check-ups or for extra watering and manual flow control; Lawn genie valve adapters also feature a unique water tight seal, durable, professional quality solenoid and a double beaded diaphragm for long life and low maintenance
Type
Automatic
Application
For converting manual valves to automatic operation,Adjustable Flow Control.

Description

Converts manual anti-siphon valves to automatic operation. Flow control allows for precise adjustment after installation. Manual internal/external bleed.

Features
  • Valve adapters
  • For brass valves
  • "lawn genie"
  • Size inlet - 3/4 in.
  • Item weight - 4.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.