Shop TORO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mower
- Mfr # 21491
- Zoro # G122904092
product price:Â
$
3,225.99
/ea
Key Features
Recommended Yard Size - Maximum
1 acre
Drivetrain
Rear-Wheel Drive
Drive Type
Self-Propelled
Tool Weight
153 lb
Number of Batteries to Operate
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21491
- Zoro #
- G122904092
- UPC #
- 021038214917
- Country of Origin
- Mexico
Dimensions
- Recommended Yard Size - Maximum
- 1 acre
- Maximum Cutting Height
- 4 1/4 in
- Rear Wheel Diameter
- 10 in
- Minimum Cutting Height
- 1 1/4 in
- Front Wheel Diameter
- 8 in
Details
- Drivetrain
- Rear-Wheel Drive
- Drive Type
- Self-Propelled
- Tool Weight
- 153 lb
- Number of Batteries to Operate
- 2
- Run Time
- 65 min
- Voltage
- 60 V
- Charge Time
- 250 min
- Number of Batteries Included
- 2
- Motor Type
- Brushless
- Battery Capacity
- 10 Ah
- Includes
- (2) Batteries, (2) Chargers, Grass Collection Bags
- Battery Platform
- FLEXVOLT(R)
- Handle Type
- Adjustable
- Number of Chargers Included
- 2
- Item
- Cordless Lawn Mower
- Speed Settings
- Variable
- Discharge Location
- Bag, Mulch, Side
- Power Source
- Cordless
Description
Cordless Lawn Mower, Drive Type Self-Propelled, Battery Platform FLEXVOLT(R), Deck Material Steel, Discharge Location Bag, Mulch, Side, Speed Settings Variable, Drivetrain Rear-Wheel Drive, Run Time 65 min, Recommended Yard Size - Maximum 1 acre, Number of Batteries to Operate 2, Number of Batteries Included 2, Number of Chargers Included 2, Battery Capacity 10 Ah, Motor Type Brushless, Voltage 60 V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.