Snow Blower Drive Belt For Toro
- Mfr # 38260
- Zoro # G400541179
product price:
$
30.89
/ea
Key Features
Depth
6.5"
Overall Height
3"
Overall Width
1/2"
Color
Black
For Use With
Fits Toro CCR models manufactured in 2011 and earlier excluding CCR Powerlite models; Ribbed belt design
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38260
- Zoro #
- G400541179
- UPC #
- 921038382602
- Country of Origin
- United States
Dimensions
- Depth
- 6.5"
- Overall Height
- 3"
- Overall Width
- 1/2"
Details
- Item
- Snow Blower Drive Belt
- Color
- Black
- For Use With
- Fits Toro CCR models manufactured in 2011 and earlier excluding CCR Powerlite models; Ribbed belt design
- Material
- Rubber
- Velocity
- C
Description
This Toro replacement drive belt helps ensure optimum performance on your Toro 20 CCR Snowblower. In order for your Snowblower to continue to clear snow effectively, the belt must be in good condition. Since your Snowblower belt can wear or break under load, it is essential to replace when it begins to show wear. Genuine Toro parts are designed specifically for your machine and offer the highest quality, performance and value.
- • Ribbed belt design
- • Genuine Toro parts ensure compatibility and quality
- • Includes 1 replacement belt
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.