Zoro Homepage

TOTAL MICRO MEMORY, 8GB DDR4 3200MHZ SODIMM

  • Mfr # 8GSD432-1R8-TM

  • Zoro # G714878619


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Notebook
Memory Speed
3200 MHz
Signal Processing
Unbuffered
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GSD432-1R8-TM
Zoro #
G714878619
UPC #
812382034685
Country of Origin
China

Dimensions

Memory Size
8 GB

Details

Device Supported
Notebook
Memory Speed
3200 MHz
Signal Processing
Unbuffered
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V
Error Checking
Non-ECC
Number of Modules
(1) 8GB
Item
RAM Module
Memory Standard
DDR4-3200/PC4-25600
Memory Rank
Single-rank
Number of Pins
260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.