Stack & Nest Storage Container, 23.9 gal, 27-1/2 in L x 20 in W x 14-1/8 in H, Green

  • Mfr # 7807085170

  • Zoro # G7235011


product price:  $93.49
/ea
Free Shipping & Returns

Key Features

Overall Height
14-1/8 in
Overall Length
27-1/2 in
Overall Width
20 in
Type
Stack & Nest
Material
Fiberglass Reinforced Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7807085170
Zoro #
G7235011
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14-1/8 in
Overall Length
27-1/2 in
Overall Width
20 in
Overall L x W x H
27-1/2 in L x 20 in W x 14-1/8 in H
Inside Length
24-7/8 in
Inside Width
17-3/8 in
Inside Height
14 in
Bottom Inside Length
20 1/8 in
Bottom Inside Width
17 in

Details

Type
Stack & Nest
Volume Capacity
23.9 gal
Material
Fiberglass Reinforced Composite
Load Capacity
300 lbs
Color
Green
Item
Storage Container
For Use With
Mfr No. 780118
Stacking Capacity
3,500 lb
Nestable
Nesting Capable
Shape
Rectangular
Stackable
Stacking Capable
Weight Capacity
300 lb
Series
780
Maximum Operating Temperature
250 Degrees F
Fork Pockets
Fork Pockets Not Included
Minimum Operating Temperature
-60 Degrees F
Edge/Corner Design
Rounded
Container Bottom Type
Solid
Includes Lid
Lid Not Included
Container Wall Type
Solid
Body Color
Green
NSF Certified
Not NSF Certified
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
Lid Locking Type
Placed-on Lid
FDA Compliant
Not FDA Compliant
Ventilated
Not Ventilated

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Green, Nestable Nesting Capable, Overall Height 14 1/8 in, Overall Length 27 1/2 in, Overall Width 20 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 3,500 lb, Volume Capacity 23.9 gal

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products