Stack & Nest Storage Container, 37.4 gal, 42-1/2 in L x 20 in W x 14-1/4 in H, Gray

  • Mfr # 780008W5172

  • Zoro # G7234862


product price:  $125.56
/ea
Free Shipping & Returns

Key Features

Overall Height
14-1/4 in
Overall Length
42-1/2 in
Overall Width
20 in
Type
Stack & Nest
Material
Fiberglass Reinforced Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
780008W5172
Zoro #
G7234862
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14-1/4 in
Overall Length
42-1/2 in
Overall Width
20 in
Overall L x W x H
42-1/2 in L x 20 in W x 14-1/4 in H
Inside Width
17-3/8 in
Inside Length
35-7/8 in
Inside Height
14 in
Bottom Inside Length
35 7/8 in
Bottom Inside Width
17 3/8 in

Details

Type
Stack & Nest
Volume Capacity
37.4 gal
Material
Fiberglass Reinforced Composite
Load Capacity
500 lbs
Color
Gray
Item
Storage Container
Stacking Capacity
3,500 lb
For Use With
Mfr No. 780118
Weight Capacity
500 lb
Nestable
Nesting Capable
Stackable
Stacking Capable
Shape
Rectangular
Series
780
NSF Certified
Not NSF Certified
Minimum Operating Temperature
-60 Degrees F
Container Wall Type
Solid
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
Includes Lid
Lid Not Included
Fork Pockets
Fork Pockets Not Included
Body Color
Gray
Edge/Corner Design
Rounded
Container Bottom Type
Solid
Maximum Operating Temperature
250 Degrees F
Lid Locking Type
Placed-on Lid
Ventilated
Not Ventilated
FDA Compliant
Not FDA Compliant

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Gray, Nestable Nesting Capable, Overall Height 14 1/4 in, Overall Length 42 1/2 in, Overall Width 20 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 3,500 lb, Volume Capacity 37.4 gal

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.