Stackable Storage Container, 4.7 gal, 17-1/2 in L x 17-1/2 in W x 4-1/2 in H, Gray

  • Mfr # 8170085136

  • Zoro # G6617690


product price: $51.69
/ea

Key Features

Overall Height
4-1/2 in
Overall Length
17-1/2 in
Overall Width
17-1/2 in
Type
Stackable
Volume Capacity
4.7 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8170085136
Zoro #
G6617690
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4-1/2 in
Overall Length
17-1/2 in
Overall Width
17-1/2 in
Overall L x W x H
17-1/2 in L x 17-1/2 in W x 4-1/2 in H
Inside Width
15-5/8 in
Inside Height
4-3/8 in
Inside Length
16 in
Bottom Inside Length
15 3/4 in
Bottom Inside Width
15 3/4 in

Details

Type
Stackable
Volume Capacity
4.7 gal
Material
Fiberglass Reinforced Composite
Load Capacity
200 lbs
Color
Gray
Item
Storage Container
Stacking Capacity
750 lbs
Stackable
Yes
Nestable
No
Shape
Square
Weight Capacity
200 lbs
Series
817008
Fork Pockets
Fork Pockets Not Included
Container Wall Type
Solid
Maximum Operating Temperature
250 Degrees F
Body Color
Gray
Minimum Operating Temperature
-60 Degrees F
NSF Certified
Not NSF Certified
Includes Lid
Lid Not Included
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
FDA Compliant
FDA Compliant
Ventilated
Not Ventilated
Lid Locking Type
No Lid

Description

Stacking Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Gray, Nestable Not Nesting Capable, Overall Height 4 1/2 in, Overall Length 17 1/2 in, Overall Width 17 1/2 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 750 lb, Volume Capacity 4.7 gal

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.