Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stackable Storage Container, 9.3 gal, 35-3/4 in L x 19-3/4 in W x 3-3/4 in H, Blue

  • Mfr # 8940085268

  • Zoro # G6608067


product price: $63.45
/ea

Key Features

Overall Height
3-3/4 in
Overall Length
35-3/4 in
Overall Width
19-3/4 in
Type
Stackable
Volume Capacity
9.3 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8940085268
Zoro #
G6608067
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3-3/4 in
Overall Length
35-3/4 in
Overall Width
19-3/4 in
Overall L x W x H
35-3/4 in L x 19-3/4 in W x 3-3/4 in H
Inside Width
17-7/8 in
Inside Length
34 in
Inside Height
3-1/2 in
Bottom Inside Width
17 7/8 in
Bottom Inside Length
34 in

Details

Type
Stackable
Volume Capacity
9.3 gal
Material
Fiberglass Reinforced Composite
Load Capacity
200 lbs
Color
Blue
Item
Storage Container
Stacking Capacity
1,000 lbs
Nestable
No
Stackable
Yes
Shape
Rectangle
Weight Capacity
200 lbs
Series
894008
Container Wall Type
Solid
Maximum Operating Temperature
250 Degrees F
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
Minimum Operating Temperature
-60 Degrees F
Includes Lid
Lid Not Included
NSF Certified
Not NSF Certified
Body Color
Blue
Fork Pockets
Fork Pockets Not Included
Lid Locking Type
No Lid
Ventilated
Not Ventilated
FDA Compliant
Not FDA Compliant

Description

Stacking Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Blue, Nestable Not Nesting Capable, Overall Height 3 3/4 in, Overall Length 35 3/4 in, Overall Width 19 3/4 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 1,000 lb, Volume Capacity 9.3 gal

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products