Toto
Flush Valve, Toilet, 1.6 gpf, 1" Inlet Sz
- Zoro #: G2727571
- Mfr #: TET1GAR#CP
Hover or click to zoom Tap to zoom
Key Features
- Basic Power Source: Hydro Power
- Brand and Series: Toto Toto
- Flush Mode: Single Flush
- Gallons per Flush: 1.6 gpf
- Sensor Range: Adjustable
- Battery Life: 10 yr
- Standards: ADA Compliant; ASSE 1037, CSA B125.3, IAPMO
- Exposed/Concealed: Exposed
$796.99
1% off
$788.88
Subtotal: $788.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Toto
- MFR #TET1GAR#CP
- Zoro #G2727571
- Country of OriginViet Nam
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Manufacturers Warranty Length | 3 yr |
Inlet Size | 1 in IPS |
Details
Basic Power Source | Hydro Power |
Brand and Series | Toto Toto |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Sensor Range | Adjustable |
Battery Life | 10 yr |
Standards | ADA Compliant; ASSE 1037, CSA B125.3, IAPMO |
Exposed/Concealed | Exposed |
Spud Coupling | 1 in |
Valve Design | Piston |
Fixture Connection | Top Spud |
Pressure Range | 15 to 125 psi |
Item | Automatic Flush Valve |
Fixture Mount | Wall |
Finish | Chrome |
Rough-In | 12 in |
Fixture Type | Toilet |
Series | Toto |
Description
Automatic Flush Valve
Restrictions and Compliance
- Hazardous material
Reviews of Toto #TET1GAR#CP
Explore more
- TOTO Automatic Flush Valve, 1.6 gal. per Flush TET1GA32#CP
- TOTO Flush Valve, Urinal, 0.5 gpf, 3/4" Inlet Sz TEU1LAR#CP
- TOTO Automatic Flush Valve, 1.0 gal. per Flush TEU1GA22#CP
- TOTO Automatic Flush Valve, 0.125 gal. Flush TEU1UA12#CP
- TOTO Flush Valve, Urinal, 0.125 gpf, 3/4" Inlet TEU1UAR#CP
- TOTO Automatic Flush Valve, 1.28 gal. Flush TET1LA32#CP
- ZURN Flushvalve, Exposed Diaphragm ZER6003-EWS.0002
- MOEN Electronic Flush Valve 1 1/2" Water Closet Retro Fit 8310RDF16
- ZURN Flushvalve, Exposed, AV, 6.5 gpf Z6017AV-H
- KOHLER Tripoint 1/8 Gpf Hec Retro Vlv 7546-RF-CP
- MOEN Electronic Flush Valve 3/4" Urinal Retro Fit 8312SR05
- Toto Automatic Flush Valve Retrofit Kits