
Shop TOTO
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Guinevere 1.28 GPF One Piece Elongated Toilet, Tornado Flush, CEFIONTECT, EWATER+, and PREMIST
Mfr # MW9744734CEFG#01
Zoro # G010905002
product price:Â $2,602.99
/eaKey Features
Bowl Shape
Elongated
Width
18.0625 in
Bowl Depth
28.25 in
Finish
Cotton
One Piece/Two Piece
One Piece
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MW9744734CEFG#01
Zoro #
G010905002
UPC #
739268445208
Country of Origin
China
Dimensions
Width
18.0625 in
Bowl Depth
28.25 in
Details
Bowl Shape
Elongated
Finish
Cotton
One Piece/Two Piece
One Piece
Description
The TOTO WASHLET+ Eco Guinevere One-Piece Elongated 1.28 GPF Universal Height Skirted Toilet Classic WASHLET S7A Bidet Seat exemplifies TOTOs mark of excellence: People Planet Water.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.