
Legato 1.28 GPF One Piece Elongated Toilet, CEFIONTECT, EWATER+, and PREMIST
Mfr # MW6244736CEFGA#01
Zoro # G810905011
product price:Â $2,786.99
/eaKey Features
Bowl Shape
Elongated
Width
17.3125 in
Bowl Depth
28.4375 in
Finish
Cotton
One Piece/Two Piece
One Piece
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MW6244736CEFGA#01
Zoro #
G810905011
UPC #
739268445529
Country of Origin
China
Dimensions
Width
17.3125 in
Bowl Depth
28.4375 in
Details
Bowl Shape
Elongated
Finish
Cotton
One Piece/Two Piece
One Piece
Description
The TOTO T40 WASHLET+ Legato One-Piece Elongated 1.28 GPF Toilet and Contemporary Auto Flush WASHLET S7A Bidet Seat is designed to conceal the WASHLET+ power cord and water supply hose for a seamless installation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.