
Nexus 1 GPF Two Piece Elongated Toilet, CEFIONTECT Glaze, Tornado Flush, EWATER+, PREMIST
Mfr # MW4424726CUFGA#01
Zoro # G310905061
product price:Â $2,419.99
/eaKey Features
Bowl Shape
Elongated
Width
18.5 in
Bowl Depth
28.625 in
Finish
Cotton
One Piece/Two Piece
Two Piece
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MW4424726CUFGA#01
Zoro #
G310905061
UPC #
739268445864
Country of Origin
China
Dimensions
Width
18.5 in
Bowl Depth
28.625 in
Details
Bowl Shape
Elongated
Finish
Cotton
One Piece/Two Piece
Two Piece
Description
The TOTO WASHLET+ Nexus 1G Two-Piece Elongated 1.0 GPF Toilet and Auto Flush Contemporary WASHLET S7 Bidet Seat is designed to conceal the WASHLET+ power cord and water supply hose for a seamless installation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.