Supreme, 1Hole Lav, Shrd W Cefiontect Gla, Single Hole Mount, Colonial White 1 Hole

  • Mfr # LHT241G#11

  • Zoro # G1767213


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Mounting Type
Single-Hole Mount
Number of Holes
1
Flow Outlet Type
Rear Overflow
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHT241G#11
Zoro #
G1767213
UPC #
739268024601
Country of Origin
Multiple

Details

Item
Supreme,1Hole Lav,Shrd W Cefiontect Gla
Mounting Hole Center to Center
Single Hole
Mounting Type
Single-Hole Mount
Number of Holes
1
Flow Outlet Type
Rear Overflow
ADA Compliant
Yes
Finish
Colonial White
Material
Vitreous china

Description

Item Supreme,1Hole Lav,Shrd W Cefiontect Gla

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.