Shop TOTO

Touchless Bathroom Faucet

  • Mfr # T28S51ET#CP
  • Zoro # G424485589

product price: 
$
810.99
/ea
Free Shipping & Returns

Key Features

Series
Standard-R
Sensor Range - Maximum
7 7/8 in
Product Type
Sensor Faucet
ADA Compliance
ADA Compliant
Spout Height - Maximum
6 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T28S51ET#CP
Zoro #
G424485589
UPC #
739268416222
Country of Origin
Japan

Dimensions

Spout Height - Maximum
6 1/8 in
Inlet Connection Size
1/2 in
Spout Outlet Height
3 5/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 1/4 in
For Surface Thickness - Maximum
2 in

Details

Item
Touchless Bathroom Faucet
Series
Standard-R
Sensor Range - Maximum
7 7/8 in
Product Type
Sensor Faucet
ADA Compliance
ADA Compliant
Spout Shape
Single Bend
CEC Compliance
CEC Compliant
Spout Reach
4 5/8 in
Vandal Resistance
Vandal-Resistant Outlet
Flow Rate - Maximum
0.5 gpm
Application
Commercial
Operation Method
Motion Sensor
Includes
Controller Box, Mounting Hardware, Spout Body, Thermostatic Mixing Valve
Warranty
3 yr
Flow Type
Aerated
Inlet Connection Type
NPSM
Temperature - Minimum
32 Degrees F
Power Source
Hydropower
Body Material
Brass
Finish
Polished Chrome
Sensor Range - Minimum
5 1/8 in
Time Out
10 sec
Temperature - Maximum
104 Degrees F
Includes Handle
Handle Not Included
Standards
ADA, ASME A112.18.1/CSA B125.1, CAL Green, California Energy Commission (CEC), California Proposition 65, City of Los Angeles Water Efficiency Ordinance, CSA C22.2 No.14, CSA C22.2 No.68, IAPMO(cUPC), NSF 372, State of Massachusetts, UL 1951
Pressure - Maximum
80 psi
Water Supply Type
Hot and Cold Lines
Temperature Control Method
Below Deck Temperature Mixing Valve
Sensor Type
Self-Adjusting

Description

Touchless Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.