Shop TOTO

TOUCHLESS FAUCET

  • Mfr # TLE28002U1#CP

  • Zoro # G323434565


product price: 
$
260.99
/ea
Free Shipping & Returns

Key Features

Series
T28S51
Body Material
Brass
Flow Type
Aerated
Flow Rate - Maximum
0.5 gpm
For Surface Thickness - Maximum
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TLE28002U1#CP
Zoro #
G323434565
UPC #
739268411593
Country of Origin
Japan

Dimensions

For Surface Thickness - Maximum
2 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
6 1/8 in

Details

Series
T28S51
Body Material
Brass
Flow Type
Aerated
Flow Rate - Maximum
0.5 gpm
Voltage
120
Temperature Control Method
Below Deck Thermostatic Mixing Valve
Temperature - Minimum
39 Degrees F
ADA Compliance
ADA Compliant
CEC Compliance
CEC Compliant
Pressure - Maximum
80 psi
Water Supply Type
Single Tempered Line
Finish
Chrome
Item
TOUCHLESS FAUCET
Operation Method
Motion Sensor
Sensor Range - Minimum
5 1/8 in
Warranty
3
Includes
Controller Box, Mounting Hardware, Spout Body
Spout Reach
5 1/4 in
Power Source
Hydropower
Includes Drain
Drain Not Included
Spout Shape
Arc
Sensor Range - Maximum
7 7/8 in
Inlet Connection Type
Compression
Sensor Type
Self-Adjusting
Temperature - Maximum
110 Degrees F
Standards
: IAPMO(cUPC), ADA Compliant, ASME A112.18.1/CSA B125.1, CA Prop 65 Warning, CEC, NSF 372, UL 1951, CSA C22.2 No.14 and 68
Includes Transformer
Transformer Not Included
Includes Handle
Handle Not Included
Power Source - TS Only
Hydropower
Power Source - old
Hydropower

Description

TOUCHLESS FAUCET

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.