Shop TOTO

Touchless Bathroom Faucet

  • Mfr # T28S53E#CP
  • Zoro # G324485689

product price: 
$
606.99
/ea
Free Shipping & Returns

Key Features

Spout Reach
4 5/8 in
Warranty
3 yr
Product Type
Sensor Faucet
Series
Standard-R
Spout Outlet Height
3 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T28S53E#CP
Zoro #
G324485689
UPC #
739268412767
Country of Origin
Japan
Item
Touchless Bathroom Faucet
Spout Reach
4 5/8 in
Warranty
3 yr
Product Type
Sensor Faucet
Series
Standard-R
Includes Handle
Handle Not Included
Flow Type
Aerated
Vandal Resistance
Vandal-Resistant Outlet
Includes
Controller Box, Mounting Hardware, Spout Body
ADA Compliance
ADA Compliant
Operation Method
Motion Sensor
Temperature - Minimum
32 Degrees F
Finish
Polished Chrome
Pressure - Maximum
80 psi
Flow Rate - Maximum
0.5 gpm
Application
Commercial
Body Material
Brass
Temperature Control Method
Below Deck Temperature Mixing Valve
Time Out
20 sec
CEC Compliance
CEC Compliant
Power Source
Hydropower
Sensor Range - Minimum
5 1/8 in
Standards
ADA, ASME A112.18.1/CSA B125.1, CAL Green, California Energy Commission (CEC), California Proposition 65, City of Los Angeles Water Efficiency Ordinance, CSA C22.2 No.14, CSA C22.2 No.68, IAPMO(cUPC), NSF 372, State of Massachusetts, UL 1951
Temperature - Maximum
104 Degrees F
Spout Shape
Single Bend
Sensor Type
Self-Adjusting
Inlet Connection Type
NPSM
Sensor Range - Maximum
7 7/8 in
Water Supply Type
Single Tempered Line

Description

Touchless Bathroom Faucet

Ratings & reviews