Shop TOTO

Touchless Bathroom Faucet

  • Mfr # T28S51E#CP
  • Zoro # G524486943

product price: 
$
606.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Series
Standard-R
Includes Handle
Handle Not Included
Sensor Range - Minimum
5 1/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T28S51E#CP
Zoro #
G524486943
UPC #
739268412743
Country of Origin
Japan

Dimensions

For Mounting Hole Diameter - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 1/4 in
Spout Height - Maximum
6 1/8 in
For Surface Thickness - Maximum
2 in
Spout Outlet Height
3 5/8 in
Inlet Connection Size
1/2 in

Details

Item
Touchless Bathroom Faucet
Body Material
Brass
Series
Standard-R
Includes Handle
Handle Not Included
Sensor Range - Minimum
5 1/8 in
Power Source
Hydropower
Spout Reach
4 5/8 in
Sensor Type
Self-Adjusting
Warranty
3 yr
Application
Commercial
Standards
ADA, ASME A112.18.1/CSA B125.1, CAL Green, California Energy Commission (CEC), California Proposition 65, City of Los Angeles Water Efficiency Ordinance, CSA C22.2 No.14, CSA C22.2 No.68, IAPMO(cUPC), NSF 372, State of Massachusetts, UL 1951
Finish
Polished Chrome
Water Supply Type
Single Tempered Line
Sensor Range - Maximum
7 7/8 in
Product Type
Sensor Faucet
Flow Type
Laminar
Inlet Connection Type
NPSM
Temperature Control Method
Below Deck Temperature Mixing Valve
Pressure - Maximum
80 psi
Operation Method
Motion Sensor
Vandal Resistance
Vandal-Resistant Outlet
Includes
Controller Box, Mounting Hardware, Spout Body
Flow Rate - Maximum
0.5 gpm
ADA Compliance
ADA Compliant
Spout Shape
Single Bend
Temperature - Minimum
32 Degrees F
CEC Compliance
CEC Compliant
Time Out
10 sec
Temperature - Maximum
104 Degrees F

Description

Touchless Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.