Shop TOTO

Touchless Bathroom Faucet

  • Mfr # T28S53ET#CP

  • Zoro # G224487066


product price: 
$
810.99
/ea
Free Shipping & Returns

Key Features

Spout Height - Maximum
6 1/8 in
Warranty
3 yr
Temperature - Minimum
32 Degrees F
Inlet Connection Type
NPSM
Includes
Controller Box, Mounting Hardware, Spout Body, Thermostatic Mixing Valve
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T28S53ET#CP
Zoro #
G224487066
UPC #
739268416246
Country of Origin
Japan

Dimensions

Spout Height - Maximum
6 1/8 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 1/4 in
For Surface Thickness - Maximum
2 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Spout Outlet Height
3 5/8 in

Details

Item
Touchless Bathroom Faucet
Warranty
3 yr
Temperature - Minimum
32 Degrees F
Inlet Connection Type
NPSM
Includes
Controller Box, Mounting Hardware, Spout Body, Thermostatic Mixing Valve
Finish
Polished Chrome
Flow Rate - Maximum
0.5 gpm
CEC Compliance
CEC Compliant
Standards
ADA, ASME A112.18.1/CSA B125.1, CAL Green, California Energy Commission (CEC), California Proposition 65, City of Los Angeles Water Efficiency Ordinance, CSA C22.2 No.14, CSA C22.2 No.68, IAPMO(cUPC), NSF 372, State of Massachusetts, UL 1951
ADA Compliance
ADA Compliant
Sensor Range - Minimum
5 1/8 in
Includes Handle
Handle Not Included
Spout Shape
Single Bend
Pressure - Maximum
80 psi
Temperature - Maximum
104 Degrees F
Operation Method
Motion Sensor
Water Supply Type
Hot and Cold Lines
Time Out
20 sec
Series
Standard-R
Application
Commercial
Power Source
Hydropower
Vandal Resistance
Vandal-Resistant Outlet
Sensor Type
Self-Adjusting
Temperature Control Method
Below Deck Temperature Mixing Valve
Product Type
Sensor Faucet
Body Material
Brass
Flow Type
Aerated
Spout Reach
4 5/8 in
Sensor Range - Maximum
7 7/8 in

Description

Touchless Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.