Shop TOTO

Touchless Bathroom Faucet

  • Mfr # T28S53EM#CP
  • Zoro # G224484782

product price: 
$
666.99
/ea
Free Shipping & Returns

Key Features

Vandal Resistance
Vandal-Resistant Outlet
Flow Rate - Maximum
0.5 gpm
Temperature Control Method
Below Deck Temperature Mixing Valve
Application
Commercial
Includes
Controller Box, Mixing Valve, Mounting Hardware, Spout Body
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T28S53EM#CP
Zoro #
G224484782
UPC #
739268416239
Country of Origin
Japan

Dimensions

Spout Height - Maximum
6 1/8 in
For Mounting Hole Diameter - Minimum
1 1/4 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
2 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Spout Outlet Height
3 5/8 in

Details

Item
Touchless Bathroom Faucet
Vandal Resistance
Vandal-Resistant Outlet
Flow Rate - Maximum
0.5 gpm
Temperature Control Method
Below Deck Temperature Mixing Valve
Application
Commercial
Includes
Controller Box, Mixing Valve, Mounting Hardware, Spout Body
Body Material
Brass
Temperature - Minimum
32 Degrees F
Product Type
Sensor Faucet
Sensor Type
Self-Adjusting
Pressure - Maximum
80 psi
Operation Method
Motion Sensor
CEC Compliance
CEC Compliant
Spout Reach
4 5/8 in
Temperature - Maximum
104 Degrees F
Sensor Range - Maximum
7 7/8 in
Sensor Range - Minimum
5 1/8 in
Inlet Connection Type
NPSM
Series
Standard-R
Water Supply Type
Single Tempered Line
Spout Shape
Single Bend
Power Source
Hydropower
Flow Type
Aerated
Standards
ADA, ASME A112.18.1/CSA B125.1, CAL Green, California Energy Commission (CEC), California Proposition 65, City of Los Angeles Water Efficiency Ordinance, CSA C22.2 No.14, CSA C22.2 No.68, IAPMO(cUPC), NSF 372, State of Massachusetts, UL 1951
Time Out
20 sec
Warranty
3 yr
Finish
Polished Chrome
ADA Compliance
ADA Compliant
Includes Handle
Handle Not Included

Description

Touchless Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.