Zoro Homepage

Spray Foam Kit, Gun Application Method Pressurized Can, Cream, 2:1 Expansion Ratio

  • Mfr # 7565021050

  • Zoro # G916312621


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pressurized Can
Resistance Properties
Fire Resistant
Container Size
125 gal
Includes
10 Conical Nozzles, 10 ft Hose with Applicator, Handle, Petroleum Packet
For Use On Surface Material
Concrete, Drywall, Masonry, Metal, Plaster, Stone, Stucco, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7565021050
Zoro #
G916312621
UPC #
075650210505
Country of Origin
United States

Dimensions

Container Size
125 gal

Details

Container Type
Pressurized Can
Resistance Properties
Fire Resistant
Includes
10 Conical Nozzles, 10 ft Hose with Applicator, Handle, Petroleum Packet
Item
Spray Foam Kit
For Use On Surface Material
Concrete, Drywall, Masonry, Metal, Plaster, Stone, Stucco, Wood
Full Cure Time
1 hr
Working Time
45 sec
Coverage
200 bd ft
Application
Multipurpose
Series
Touch 'n Seal Two Component Foam Insulation
Sealant Properties
Easy to Transport, Low-Odor, Cured Foam Does Not Shrink or Settle, No Shaking or Pre-Mixing Required
Number of Components
2
Environment
Outdoor
Standards
ASTM E-84, ICC ES Listed
Color
Cream
Application Method
Gun
Expansion Ratio
2:1
Minimum Performance Temperature
70 Degrees F
Compressive Strength
31 psi
Minimum Application Temperature
60 Degrees F
Maximum Performance Temperature
90 Degrees F
Cell Type
Closed Cell
Maximum Application Temperature
90 Degrees F
Insulation Value+1
R-8
Base Material
Polyurethane
Foam Density
2 lb/cu ft

Description

TNS HVAC FOAM KIT 200FR ICC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.