Shop All High Visibility Shirts & Sweatshirts
Tough Duck
XL Hi-Vis Sweatshirt, Black
Mfr # S49411
Zoro # G1872696
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black
- Features Quick-Release Hard Hat Hood and Dual Microphone Loops; 3M Scotchlite Reflective Material with 4" Contrast Backing; Rib Knit Cuffs and Waist; Two Lower Patch Pockets; Full Front Zipper; Machine Washable; Warmth in Flex
- Standards ANSI 107-2015 Type O, Class 1
- Number of Outside Pockets 2
Product Information
- Brand Tough Duck
- MFR # S49411
- Zoro # G1872696
- UPC # 770167683636
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Length | 30 1/4 in |
Maximum Chest Size | 48 in |
Reflective Stripe Width | 4 in |
Minimum Chest Size | 46 in |
Details
Description
High Visibility Sweatshirt, ANSI Class 1, ANSI Type O, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material Polyester, Front Closure Type Zipper, Color Black, Fabric Weight 8 oz, Size XL, Includes Hood Yes, Standards ANSI 107-2015 Type O, Class 1, Maximum Chest Size 48 in, Hood Features Quick-Release Hood, Length 30 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Containment Pool, 100 gal, 18 In H (5900-YE)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - S/M (CSA) (48-73-5081)
- CONDOR Ball Valve Lockout, Red, 2-45/64" H (437R17)
- ERB SAFETY HPDE, Pinklock Suspension, Hi-Viz Lime, Fits Hat Size 6-1/2 to 7-3/4 (19485)
- TOUGH DUCK Large Hi-Vis Sweatshirt, Black (S49411)
- TOUGH DUCK Medium Hi-Vis Sweatshirt, Black (S49411)
- TOUGH DUCK 3XL Hi-Vis Sweatshirt, Black (S49421)
- TOUGH DUCK 2XL Hi-Vis Sweatshirt, Black (S49421)
- VISWERX Hi-Vis SS T-Shirt w-Pocket - ANSI CL2 XL (127-22004)
- OCCUNOMIX Hooded Sweatshirt, XL, ANSI Class 3 (LUX-HZSWTBX-YXL)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-3X)
- Tough Duck Workwear and Protective Clothing