Zoro Homepage

Jacket, 100% Cotton, NAVY, L

  • Mfr # WJ311

  • Zoro # G805402976


product price: $96.15
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton
Length
26
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WJ311
Zoro #
G805402976
UPC #
770167881803
Country of Origin
Canada

Dimensions

Size
L
Length
26

Details

Item
Jacket
Color
NAVY
Material
100% Cotton
Features

Description

Duck Chore Jacket Navy,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.