Tough Duck

Men's Black Polyester Jacket size L


product price: $99.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 300D Poly Oxford with PU Coating
  • Size L
  • Standards ANSI 107-2015 Type O, Class 1
  • Color Black
  • Fits Chest Size 42 in to 44 in
See all product information

Product Information

Dimensions

Size L
Fits Chest Size 42 in to 44 in
Length 35 in
Maximum Chest Size 44 in
Minimum Chest Size 42 in

Details

Item Jacket
Material 300D Poly Oxford with PU Coating
Standards ANSI 107-2015 Type O, Class 1
Color Black
Number of Pockets 4-6
Number of Inside Pockets 2
Fabric Weight 300 den
Lining Material Quilted 6 oz. Polyester insulation
ANSI Class ANSI107-2010, Class 1, Level 2
Number of Outside Pockets 3
Gender Men's
Insulated for Cold Conditions Yes
Includes Lining Yes
ANSI Type O
Garment Type Jacket

Description

High Visibility Jacket, Style Jacket, ANSI Class 1, ANSI Type O, Gender Men's, Front Closure Type Zipper and Snaps, Color Black, Size L, Number of Outside Pockets 3, Maximum Chest Size 44 in, Material Polyester, Standards ANSI 107-2015 Type O, Class 1, Minimum Chest Size 42 in, Insulated for Cold Conditions Yes, Fabric Weight 300 den

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.