Tough Duck
Men's High-visibility Yellow Polyester Hi-Vis Parka size XL
Mfr # S17611
Zoro # G8725263
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Poly Oxford with PU Coating
- Standards CSA-Z96-09 Class 2, Level 2
- Color Green/Yellow
- Fits Chest Size 46 in to 48 in
- Features An Id Pocket With Lossproof Flap, and a Snap-Front Fly Over a 2-Way Zipper, Dual Microphone Loops, Featuring Quilted Insulation, Quick-Release Hard Hat Hood
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA 3M™ Protecta® Rebel™ Twin-Leg Self Retracting Lifeline, Steel Rebar Hook, 6' (3100414)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-5)
- ERB SAFETY Full Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (20004)
- TALON TRAX 8 Men's Steel (5T254)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size 3XL (S17621)
- TOUGH DUCK Quilted Safety Jacket, 3XL, Black (S43221)
- TOUGH DUCK Men's Black Polyester Jacket size 2XL (S17621)
- TOUGH DUCK Men's Fluorescent Green Polyester Parka size XL (S18711)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Gr, XL (S37211)
- TOUGH DUCK Men's Black Polyester Safety Jacket size XL (S43211)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 3XL (J24122)
- Tough Duck Workwear and Protective Clothing