Shop All Brushes
Tough Guy
1 1/2 in W Detail Brush, 5 in L Handle, Gray, Plastic, 6 1/2 in L Overall
Mfr # 1VAK3
Zoro # G3251525
original price:
$1.59
12% off
new price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Handheld Brush
- Bristle Color Gray
- Handle Length 5 in
- Handle Color Black
- Bristle Material Synthetic
Product Information
Dimensions
Handle Length | 5 in |
Brush Width | 1 1/2 in |
Bristle Length | 3/4 in |
Overall Length | 6 7/8 in |
Trim Length | 5/8 in |
Brush Head Width | 1 1/2 in |
Brush Head Length | 2 1/4 in |
Details
Description
Detail Brush, Brush Type Handheld Brush, Bristle Material Synthetic, Bristle Stiffness Soft, Bristle Length 3/4 in, Brush Head Length 2 1/4 in, Brush Head Width 1 1/2 in, Handle Connection Type Pressed, Handle Length 5 in, Handle Material Plastic, Overall Length 6 7/8 in, Color Coded No, Bristle Color Gray, Compatible Surface Material Aluminum, Glass, Metal, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Handle Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 27 gal Round Trash Can, Stainless Steel, Aluminum (9942SS)
- GEORGIA-PACIFIC Dry Wipe, Red/White, Dispenser Box, Hydro-entangled (HEF), 150 Wipes, 13 in x 23 1/2 in (29423)
- CONDOR Absorbent Pad, 16 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (35ZR05)
- MONARCH Microfiber Hardware, 13.5 H, Yellow, Cotton (M77002)
- TOUGH GUY 8" Brown Nylon Replacement Scrub Brush Head (3U780)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VGR6)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall (3EDK4)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE9)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall (2VHH2)
- TOUGH GUY 4 in W Cleaning Brick, Black, Not Applicable, 8 in L Overall (2NTJ6)
- TOUGH GUY 24" Green Floor Brush, Recycled PET, Plastic (90749)
- Tough Guy Brushes