Tough Guy

1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon, 16W221


product price: $8.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Headband Size 1 in
  • Mop Head Color Beige
  • Mop Connection Type Slide On
  • Mop Head Material Polyester/Rayon
  • Handle Material No Handle
See all product information

Product Information

  • Brand Tough Guy
  • MFR # 16W221
  • Zoro # G4384292
  • UPC #
    190735686409
  • Country of Origin Multiple
  • Category Mops

Dimensions

Headband Size 1 in
Width 6"
Length 16"
Overall Length 16 in

Details

Mop Head Color Beige
Mop Connection Type Slide On
Mop Head Material Polyester/Rayon
Handle Material No Handle
Mop End Type Cut
Mop Style String
Mop Type Wet Mop
Item Wet Mop
Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
Sub-Category Mop Heads
Series Private Label
Basic Material Polyester, Rayon
Color Coding System No
Dry Weight 16 oz
Handle Included No
Material Polyester/Rayon
Connection Type Quick Change/Side Gate
End Type Cut
Launderable No
Color Natural
Ply 4
Features Product Contains a Minimum of 90% Post-Consumer Recycled Content
Product Type Wet Mop Head
Includes Wet Mop Tailband No
Includes Handle No
Ply Count 4

Description

Wet Mop, Material Polyester, Mop Connection Type Slide On, Launderable No, Color Natural, Dry Weight 16 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 1 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.