Shop All Buckets & Mop Pails
Tough Guy
2-1/2 gal. Round Bucket, 10-1/4" H, 10 in Dia, Red, Plastic
Mfr # 1ELJ9
Zoro # G2742975
$15.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 2 1/2 gal
- Color Red
- Bucket/Pail Dia. 10-1/4 in
- Bucket/Pail Height 10-1/4 in
- Capacity 2 1/2 gal
Product Information
- Brand Tough Guy
- MFR # 1ELJ9
- Zoro # G2742975
- UPC # 190735687611
- Country of Origin China
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Dia. | 10-1/4 in |
Bucket/Pail Height | 10-1/4 in |
Overall Width | 12 in |
Overall Length | 10 in |
Top Diameter | 11 in |
Bottom Diameter | 9 in |
Overall Depth | 10 in |
Details
Description
Bucket, Product Type Bucket, Capacity 2 1/2 gal, Material Plastic, Includes Graduation Markings Yes, Includes Handle Yes, Color Red, Overall Width 12 in, Overall Length 10 in, Overall Depth 10 in, Bottom Diameter 9 in, Top Diameter 11 in, Bucket Style Single Compartment with Pour Spout, Shape Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Vacuum Bag, Wet/Dry, Fleece Filter, 5 PK (31345062010)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 3 PK (3ZJJ8)
- SORBO Extension Pole 3Section 14 Foot (1388)
- SANITAIRE Carpet Extractor Accessory Kit (SC80B)
- TOUGH GUY 8-3/4 gal. Rectangular Mop Bucket, 13 15/32 in H, Green, Polypropylene (5CJJ3)
- TOUGH GUY 2 1/2 gal Round Bucket, 10-1/4 in H, 10 in Dia, Gray, Plastic (1ELJ8)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Yellow, Polypropylene (48LZ06)
- TOUGH GUY 4-1/4 gal. Rectangular Bucket, Gray, Plastic (1ELK3)
- TOUGH GUY 8-3/4 gal. Rectangular Mop Bucket, 13 15/32 in H, Orange, Polypropylene (5CJJ5)
- TOUGH GUY 3 1/2 gal Round Bucket, 11-1/4 in H, 9 1/2 in Dia, Gray, Plastic (1ELK1)
- BEHRENS 3/4 gal Round Bucket, 7 1/4 in Dia, Silver, Galvanized Steel (B325)
- Tough Guy Buckets & Mop Pails