Shop All Trash Can Lids
Tough Guy
23 gal Dome Paper Slot Recycling Top, 11 1/2 in W/Dia, Blue, polypropylene, 1 Openings
Mfr # 4UAV3
Zoro # G2683396
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Dome
- For Use With Mfr. No. 4PGU9
- Lid Shape Rectangular
- Color Blue
- Width/Diameter 11 1/2 in
Product Information
- Brand Tough Guy
- MFR # 4UAV3
- Zoro # G2683396
- UPC # 190735710692
- Country of Origin China
- Category Trash Can Lids
Dimensions
Width/Diameter | 11 1/2 in |
Width | 11-1/2'' |
Fits Container Size | 23 gal. |
Container Top Depth | 20-5/8" |
Height | 2 3/4 in |
Depth | 20 1/2 in |
Details
Description
Paper Slot Recycling Top, Dome, 23 gal, Rectangular, Snap On, Number of Openings 1, Blue, Wallhugger Lid Series, Paper, Height 2 3/4 in, Width/Diameter 11 1/2 in, Depth 20 1/2 in, Plastic, Polypropylene, Mfr. No. 4PGU9 For Use With, CA65
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOSAFE-6400 35 gal Trash Bags, 28 in x 44 in, Extra Heavy-Duty, 0.85 mil, Green, 135 PK (HB2844-8)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 25x34", 1.2mL, Red, PK250 (108M)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Silver Vein/Satin Alum, 1 Openings (2185052)
- THEOCHEM LABORATORIES Safe-T-Bowl Liquid Toilet Bowl Cleaner, 32 oz Bottle, PK12 (500689)
- TOUGH GUY 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Blue, Plastic, 2 Openings (5DMY7)
- GLOBAL INDUSTRIAL Flat Lid, Orange, Plastic (240463BOR)
- RUBBERMAID COMMERCIAL Brute 55-gal Container Dome Top, 27.2" W/Dia, Gray, Plastic (RCP265788GY)
- RUBBERMAID COMMERCIAL Trash Can Lid, Gray, Plastic (FG264560GRAY)
- REV-A-SHELF Accessory, 14 in W/Dia, Silver, Plastic (RV-35-LID-17-1)
- RUBBERMAID COMMERCIAL Untouchable Square Swing Top, 20.1" W/Dia, Beige (RCP266400BG)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Black, Resin, 0 Openings (1779738)
- Tough Guy Trash Can Lids