Tough Guy
24 in Sweep Face Broom Head, Medium, Natural, Brown
Mfr # 2PY50
Zoro # G3014121
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Natural
- Sweep Face 24 in
- Bristle Length 4 in
- Bristle Material Natural Palmyra
- Bristle Color Brown
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX Cleaners & Detergents, 21 oz Unscented, 24 PK (14278)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53542)
- UNISAN 63" Mop and Broom Handles, 1.13" Dia, Natural, Wood (UNS 603)
- PITT PLASTICS 38"x58" 1.8mm 60 gal. XX Heavy Performance Roll Can Liner, PK50 (TM65XK)
- TOUGH GUY 36 in Sweep Face Broom Head, Medium, Maroon (3U772)
- TOUGH GUY 23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (48LZ31)
- TOUGH GUY 30 in Sweep Face Broom Head, Medium/Soft Combination, Synthetic, Gray (4KNC3)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Yellow, 48 in L Handle (2KU15)
- TOUGH GUY 17 in Sweep Face Broom Head, Soft, Synthetic, Red (12L033)
- TOUGH GUY 36 in Sweep Face Broom, Soft, Synthetic, Green, 60 in L Handle (59JM42)
- RUBBERMAID COMMERCIAL 7 1/2 in Sweep Face Broom, Stiff, Natural, Yellow, No Handle L Handle (FG9B5500YEL)
- Tough Guy Brooms