Shop All Brooms
Tough Guy
24 in Sweep Face Broom Head, Soft, Synthetic, Blue
Mfr # 12L009
Zoro # G4395133
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Bristle Length 3-1/4 in
- Bristle Material Poly
- Bristle Color Blue
- Block Material Metal
Product Information
Dimensions
Bristle Length | 3-1/4 in |
Block Size | 24 in |
Broom Handle Diameter | No Handle |
Broom Width | 24 in |
Trim Length | 3-1/4 in |
Broom Handle Length | No Handle |
Block Width | 24 in |
Details
Description
Push Broom Head, Tool Type Broom Head, Handle Connection Type Bolt On, For Surface Texture Smooth, Sweep Face 24 in, Bristle Length 3 1/4 in, Bristle Material Poly Fibers, Bristle Color Blue, Block Material Metal, Bristle Firmness Soft, Block Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL KRAFT TOOL Black 36" Aluminum Asphalt Seal Coating Squeegee (GG845)
- LIBMAN COMMERCIAL Microfiber Duster, Handheld, 6PK (92)
- IMPACT PRODUCTS Urinal Toss Blocks, Nonpara, 3 oz, Blue, PK 60 (IMP9423CT)
- LAMOTTE LaMotte P6740H 60 ml Free Chlorine DPD 1A (P6740H)
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Natural, Brown (3A324)
- TOUGH GUY 12 in Sweep Face Broom, Soft/Stiff Combination, Natural, Black, 42 in L Handle (3ZJD5)
- TOUGH GUY 18 in Sweep Face Broom Head, Soft, Green (3U766)
- TOUGH GUY 7 1/2 in Sweep Face Broom, Soft/Stiff Combination, Natural, Tan, 10 in L Handle (34F931)
- TOUGH GUY 23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, White (48LY89)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Natural, Brown (2PY50)
- BRUSKE PRODUCTS 35" Brown coarse floor brush, brace, bolt-on steel handle (2178-CS-X)
- Tough Guy Brooms