3 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 4 1/4 in L Brush, Yellow, Plastic
Mfr # 48LZ51
Zoro # G6598888
product price:Â $12.69
/eaKey Features
Brush Type
Scrub Brush
Bristle Firmness
Stiff
Brush Length
4 1/4 in
Handle Length
5 1/2 in
Handle Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48LZ51
Zoro #
G6598888
UPC #
00194484300098
Country of Origin
Denmark
Dimensions
Brush Length
4 1/4 in
Handle Length
5 1/2 in
Brush Width
3 1/2 in
Bristle Length
1 3/4 in
Overall Length
10 in
Trim Length
1 3/4 in
Head Width
3 1/2 in
Details
Brush Type
Scrub Brush
Bristle Firmness
Stiff
Bristle Color
Yellow
Handle Color
Yellow
Bristle Material
Polypropylene
Handle Material
Plastic
Brush Handle Style
Short Handle
Item
Scrub Brush
Chemical Resistant
Yes
Temperature Resistant
Yes
Color Coding System
Yes
Features
Acid Resistant
Handle Style
Angled
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Angled, Bristle Material Polypropylene, Handle Material Plastic, Brush Length 4 1/4 in, Handle Length 5 1/2 in, Head Width 3 1/2 in, Bristle Color Yellow, Overall Length 10 in, Chemical Resistant Yes, Bristle Length 1 3/4 in, Brush Type Scrub Brush, Handle Color Yellow, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.