Shop All Brushes
Tough Guy
3 in W Bench Brush, Soft, 5 1/4 in L Handle, 8 in L Brush, Black, Wood, 13 1/4 in L Overall
Mfr # 4KNA7
Zoro # G3363351
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dusting Brush
- Bristle Firmness Soft
- Bristle Color Black
- Brush Length 8 in
- Handle Length 5 1/4 in
Product Information
Dimensions
Brush Length | 8 in |
Handle Length | 5 1/4 in |
Brush Width | 3 in |
Bristle Length | 2 1/4 in |
Overall Length | 13 1/4 in |
Trim Length | 2 1/4 in |
Details
Description
Bench Brush, Bristle Firmness Soft, Bristle Material Horsehair, Handle Material Wood, Brush Length 8 in, Handle Length 5 1/4 in, Bristle Color Black, Overall Length 13 1/4 in, Chemical Resistant No, Bristle Length 2 1/4 in, Brush Type Dusting Brush, Features Guaranteed Replacement against Cracking, Warping or Breaking, Handle Color Wood, Sweep Face 3 in, Temperature Resistant No, FDA Compliant No, Acid Resistant No, Color Coding System No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE Laundry Detergent, Tub, Powder/Gel, Spring Meadow, 4 PK (03250)
- PINE-SOL All Purpose Cleaner, Bottle, 144 oz, Ready to Use, Lemon, Grapefruit, Floral, 3 Pack (35419)
- MIDWEST RAKE Speed Squeegee, 24 in, 15-20 Mil (47862)
- HUMEX NORTH AMERICA Odor Absorber Show Fresh (USA6400B12)
- TOUGH GUY Scratch Brush, 13 1/2 in L Handle, 6 1/4 in L Brush, Black, Wood, 13 3/4 in L Overall (1VAF8)
- TOUGH GUY 10"L Red Polypropylene Replacement Scrub Brush Head (3NB71)
- TOUGH GUY Radiator Brush, 4 1/2 in L Handle, 7 in L Brush, Wood, 27 in L Overall (2FCD6)
- TOUGH GUY Scratch Brush, 7 1/2 in L Handle, 1 27/64 in L Brush, Black, Wood, 7 3/4 in L Overall, 5 PK (1VAG5)
- TOUGH GUY Dip And Wash Brush, 5 in L Handle, Black/Blue, Foam, 8 1/2 in L Overall (2ZPC8)
- TOUGH GUY Scratch Brush, 13 3/4 in L Handle, 6 1/4 in L Brush, Gray, Wood, 13 3/4 in L Overall (1VAF5)
- DEWALT 3 x 14 Row Angle Handle Stainless Wire Brush (DW49706)
- Tough Guy Brushes