Zoro Homepage

Air Freshener, Vanilla, 10 oz.

  • Mfr # 2DBZ5

  • Zoro # G0559167


product price: $10.99
/ea

Key Features

Color
Clear
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Size
10 oz
Cleaner Container Type
Aerosol Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DBZ5
Zoro #
G0559167
UPC #
190735694985
Country of Origin
United States

Dimensions

Cleaner Container Size
10 oz
Size
20 oz.
Container Size
10 oz

Details

Fragrance
Vanilla
Color
Clear
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Aerosol Can
Cleaner Chemical Product Grouping
Air Fresheners
Item - Surface and Air Deodorants
Air Freshener
Container Type
Aerosol Spray Can
Net Weight
10 oz
Degreaser Container Type
Aerosol Can
Primary Chemical
None
Item
Air Freshener
Air Freshener Form
Liquid
Product Series
Tough Guy
Surfaces for Use On
Air
NSF Rating
Not Rated
VOC Content
30%

Description

Air Freshener, Air Fresheners, Fragrance Vanilla, Container Type Aerosol Spray Can, Container Size 10 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air, None, Ready to Use/Concentrated Ready to Use, Net Weight 10 oz, NSF Rating Not Rated, VOC Content 30 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.