Tough Guy

Burnishing Pad, Beige, Size 20", Round, PK5


product price: $53.55
/pk 5, $10.71/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Floor Application Buffing, Burnishing, Polishing
  • Floor Machine Pads Color Family Brown
  • Floor Pad Size 20 in
  • Pad/Brush Shape Round
  • Material Natural/Polyester Fiber
See all product information

Product Information

Dimensions

Floor Pad Size 20 in
Size 20"
Pad/Brush Size 20 in
Diameter 20 in

Details

Floor Application Buffing, Burnishing, Polishing
Floor Machine Pads Color Family Brown
Pad/Brush Shape Round
Material Natural/Polyester Fiber
Item Burnishing Pad
Speed 1500 to 3000 rpm
For Use With Electric, Battery, Propane Floor Machine
Shape Round
Sub-Category Burnishing Pads
Center Hole 3 3/4 in
Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
Color Beige
Color Family Brown
Features Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat
Application Buffing, Burnishing, Polishing
Speed - Maximum 3,000 RPM
Product Type Burnishing Pad
Speed - Minimum 1,500 RPM

Description

Burnishing Pad, Color Beige, Diameter 20 in, Material Natural/Polyester Fiber, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 3,000 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.