Shop All HVAC Brushes
Tough Guy
Flue Brush, Dia 6, 1/4 MNPT, Length 8
Mfr # 3EDD6
Zoro # G7553445
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Tampico
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 6 in
- Tube Dia. (In.) 6 1/4 in
Product Information
- Brand Tough Guy
- MFR # 3EDD6
- Zoro # G7553445
- UPC # 190735703557
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 6 in |
Tube Dia. (In.) | 6 1/4 in |
Overall Length (In.) | 7 1/2 in |
Details
Description
Flue Brush, Single Spiral/Double Stem, Fill Type Tampico, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 6 in, Tube Dia. (In.) 6 1/4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRJET Airjet 6S1 Chimney Pipe - 6 in. x 1 ft. (6S1)
- EBM-PAPST Axial Fan, Square, 24V DC, 209 cfm, 4 2/3 in W. (4114NH4)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 11 (2GHL6)
- FOSTORIA Heating Element, 1600-Watts, 240V, Mm-24A (631-16249)
- TOUGH GUY Refrigeration Brush, Dia1 1/2, Length6 1/2 (3DYR6)
- TOUGH GUY Flue Brush, Dia 3 3/4, 1/4 MNPT, Length 8 (3EDL5)
- TOUGH GUY Flue Brush, Dia 4 1/4, 1/4 MNPT, Length 8 (3EDL7)
- TOUGH GUY Condenser, Dia 1/4, 8 32 (M)Thread, L 4 1/2 (3HHC3)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 1 3/4 In (2FCC5)
- TOUGH GUY Flue Brush (2XTE2)
- TOUGH GUY Flue Brush, Dia 3 1/2, 1/4 MNPT, Length 8 (3EDH7)
- Tough Guy HVAC Brushes