Shop TOUGH GUY

Glass Cleaner, Liquid, 1 gal, Jug, Unscented, Concentrated

  • Mfr # 49NW22
  • Zoro # G4883691

product price: 
$
23.99
/ea

Key Features

Cleaner Form
Liquid
Container Type
Jug
Container Size
1 gal
Ammonia Free
Yes
Ready to Use/Concentrated
Concentrated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
49NW22
Zoro #
G4883691
UPC #
-
Country of Origin
United States
Item
Glass Cleaner
Cleaner Form
Liquid
Container Type
Jug
Ammonia Free
Yes
Ready to Use/Concentrated
Concentrated
NSF Rating
Not Rated
Fragrance
Unscented
Series
No Series
Primary Chemical
None
Recommended Dilution
1:41
pH Level
10.5 to 11.5
pH Value
Alkaline
Rinse Required
No
VOC Content
0 g/L
Color
Blue
Contains
Alkyl Polyglucoside, Dye, Surfactant/Complexing Agent Blend, Water
Standards
Ecologo
Cleaner Chemical Product Grouping
Glass Cleaners
For Use On
Clear Acrylic, Glass, Windows
Case Quantity
4
RTU Yield per Container
41 gal
Flash Point
None
Phosphate Free
Yes
Plastic Safe
Yes
Acrylic Safe
Yes
Contains Vinegar
No
Biodegradable
Yes
Butyl Free
Yes
Surfaces for Use On
Glass
Wire Color
Blue

Dimensions

Container Size
1 gal

Description

Glass Cleaner, Ammonia Free Yes, Acrylic Safe Yes, Contains Vinegar No, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Product Label Concentrated Non-Ammoniated Glass Cleaner, Standards Ecologo, Biodegradable Yes, Butyl Free Yes, Color Blue, Flash Point None, NSF Rating Not Rated, Phosphate Free Yes, Plastic Safe Yes, Product Series No Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.