Shop CHEMICAL GUYS
See all product information
Create Account
Glass Cleaner, Liquid, 16 oz
- Mfr # CLD30016
- Zoro # G216059110
product price:Â
$
10.49
/ea
Sold in multiples of 4 for
$41.96
Key Features
Cleaner Form
Liquid
Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLD30016
- Zoro #
- G216059110
- UPC #
- 811339029798
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Item
- Glass Cleaner
- Cleaner Form
- Liquid
Description
Brand Name: Chemical Guys *Number in Package: 1 *Product Form: Liquid *Product Type: Glass Cleaner *Recommended Surface Type: *Sub Brand: *Container Size: 16 *Scent:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.