Tough Guy
Gold/Black, Plastic Acid Resistant Trigger Sprayer
- Zoro #: G4744284
- Mfr #: 110581
Best Seller
Hover or click to zoom Tap to zoom
Key Features
- Imprinting: No Imprinting
- Material: Plastic
- For Use With: 24 or 32 oz Bottle
- Adjustable Nozzle: Yes
- Bottle Material: Polyethylene, Polypropylene
- Features: Adjustable Nozzle
- Dip Tube Length: 9 1/2 in
- Sprayer Color: Gold/Black
$2.29
Subtotal: $2.29
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TOUGH GUY 7-1/4"Gray, Plastic Trigger Sprayer 110551
- TOUGH GUY White/Blue, Plastic Trigger Sprayer 110371
- TOUGH GUY 9-1/4"White, Plastic Trigger Sprayer 110536
- TOUGH GUY 36"Green, Trigger Sprayer 22N549
- TOUGH GUY 36 oz. Clear Trigger Spray Bottle, 12 Pack 120898
- TOUGH GUY 16 oz. Clear Trigger Spray Bottle, 12 Pack 120897
- WALTER SURFACE TECHNOLOGIES AF Push Type Grease Gun 53M056
- PIG Empty Spray Bottle CLN108
- BEST SANITIZERS Pump-Up Foamer USP20068
- FAMILYMAID 142 oz Spray Bottle with White Head 3 Assorted Color 75203
- X-STREAM CLEAN 110 Micron Quick-Connect Misting Nozzle FZAAGH
- Tough Guy Spray Bottles