Shop All Paint Removers
Tough Guy
Graffiti Remover, 1 qt., Soy, Brush
Mfr # 36MV85
Zoro # G9759897
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 qt
- Application Method Brush
- Base Type Solvent
- Container Size 1 qt
- VOC Content 30%
Product Information
- Brand Tough Guy
- MFR # 36MV85
- Zoro # G9759897
- UPC # 190735701478
- Country of Origin United States
- Category Paint Removers
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Description
Graffiti Remover, Materials Removed Graffiti, Remover Type Paint Stripper and Remover, Contains Benzyl Alcohol, D-Limonene, Ethoxylate Alcohol, Methyl Ether, Primary Alcohol Ethoxylate, Propylene Glycol Phenyl Ether, Soybean Oil, Base Type Solvent, Product Form Gel, Container Size 1 qt, For Use On Cement, Concrete, Desk Tops, Glass, Metal, Most Baked On Enamel Surfaces, Porcelain, Stone, Tile, Use Location Exterior, Interior, Odorless Yes, VOC Content Weight Percentage 30 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER SPRAY TECH Tip Gun Paint 311 Control Max (353-311)
- BASCO Paint Can and Lid, Unlined, 1 pt. (MPC16UL-P)
- MINWAX Fast-Drying Polyurethane Gloss Clear Oil-Based Fast-Drying Polyurethane 1 qt (63000444)
- EVERCOAT Garage Pro Series Auto Body Filler 32 oz (105061)
- TOUGH GUY Graffiti Remover, 1 gal., Bottle, Odorless (36MG09)
- TOUGH GUY Mastic and Adhesive Remover, 1 gal., Soy (36MV84)
- TOUGH GUY Graffiti and Paint Remover, 20 oz. (6KHD7)
- KWIK STRIP PAINT&VARNISH STRIPPER GAL Klean Strip Paint and Varnish Remover 1 gal (GKPS300)
- SUNNYSIDE Cleanup Solvent, 1 qt Can, Solvent Base (84032)
- PENOFIN 1 Qt Pro-Tech Step #1 - Wood Stripper (FTECHQT)
- ZIP-STRIP Paint and Varnish Stripper 1 qt (53-601ZIPEXP)
- Tough Guy Paint Removers