Shop All Toilet and Urinal Accessories
Tough Guy
Gray Urinal Floor Mat 18-29/64" W x 20-3/8" L, 1-11/16", 6 PK
Mfr # 49EV65
Zoro # G4884647
$62.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Santoprene
- color Gray
- Cleaner Chemical Product Grouping Urinal Floor Mat
- Length 20-3/8"
- Height 1 11/16 in
Product Information
- Brand Tough Guy
- MFR # 49EV65
- Zoro # G4884647
- Country of Origin United States
- Category Toilet and Urinal Accessories
Dimensions
Length | 20-3/8" |
Height | 1 11/16 in |
Width | 18-29/64" |
Details
Description
Urinal Floor Mat, Urinal Floor Mat, Gray, Length 20 1/4 in, Width 17 1/2 in, Mat Thickness 1/4 in, Fragrance Unscented, Material Rubber, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 316SS (13MHHM-1-316)
- MOEN Air Gap Black Stainless (105895BLS)
- ANVIL 2" MNPT Galvanized Plug (0319902565)
- PARKER 3/8" A-LOK Brass Union (6SC6-B)
- TOUGH GUY Black Urinal Floor Mat 18-29/64" W x 20-3/8" L, 1-11/16", 6 PK (49EV64)
- TOUGH GUY Black Toilet Floor Mat 18-29/64" W x 20-3/8" L, 1-11/16" (49EV66)
- PIG Black Hand Dryer Floor Mat 24" W x 17" L, 1/16" (GRP7606-BK)
- Z-MAT Black Mini-Diamond Studded Top Mat, Urinal, Z-Mat, PK6 2 ft. W x 3 ft. L, 5/8" (15255)
- PIG Black Urinal Floor Mat 24" W x 25 ft. L (GRP7004-BK)
- BIG JOHN Toilet Support Stop (1SS)
- AMERICAN STANDARD Adjustable Tailpiece, 6-1/4 to 7-1/4 In (M962834-0020A)
- Tough Guy Toilet and Urinal Accessories