Shop All Dust Pans
Tough Guy
Lobby Broom, 35" Overall L., 4" Trim L.
Mfr # 59JM32
Zoro # G2611353
original price:
$29.69
13% off
new price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 5-7/8 in
- Bristle Length 4 in
- Basic Dust Pan Material Plastic
- Bristle Material Polypropylene
- Bristle Color Black
Product Information
Dimensions
Bristle Length | 4 in |
Overall Dust Pan Width | 12-1/2 in |
Overall Broom Length | 35 in |
Broom Handle Diameter | 7/8 in |
Dust Pan Handle Length | 31 in |
Broom Handle Length | 31 in |
Trim Length | 4 in |
Dust Pan Width | 12 1/2 in |
Details
Description
Lobby Broom and Dust Pan, Tool Type Lobby Broom, Broom Handle Length 31 in, Bristle Material Polypropylene, Bristle Color Black, Dust Pan Handle Length 31 in, Dust Pan Width 12 1/2 in, Dust Pan Color Black, Includes Dust Pan Lid Yes, Broom Type Lobby Broom, Chemical Resistant No, Acid Resistant No, Color Coding System No, Broom Handle Diameter 7/8 in, Broom Handle Material Metal, Bristle Length 4 in, Broom Handle Color Black, Overall Broom Length 35 in, Connection Thread Type Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Plastic Clips And Case (PCLIP)
- HARPER 9 in Sweep Face Broomhead, 9" wood block upright broom, Black (109)
- SCOTCH-BRITE Diamond Floor Pad Plus, 20 In, Purple, PK5 (23894)
- QUICKIE Nylon Spout Brush 12In (112ZQK)
- TOUGH GUY Hand Held Dust Pan, Standard, 12 in W, 12 in D, Metal, Black (5W639)
- TOUGH GUY Lobby Broom, 35" Overall L., 4" Trim L. (59JM31)
- TOUGH GUY Hand Held Dust Pan, Yellow, Plastic (2VEY4)
- TOUGH GUY Long Handled Dust Pan with Lid, 31 in L, 12 1/2 in W, 11 in D, Black, Plastic (1VAJ5)
- TOUGH GUY Long Handled Dust Pan, Black, Plastic (22F182)
- TOUGH GUY Hand Held Dust Pan, White, Polyethylene (48LZ15)
- LIBMAN Libman Lobby Dust Pan & Broom (Closed Lid), 12" wide pan (917)
- Tough Guy Dust Pans