Shop All Dust Pans
Tough Guy
Long Handled Dust Pan, Black, Plastic
Mfr # 22F182
Zoro # G4564725
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Dust Pan Material Plastic
- Overall Dust Pan Width 13 3/4 in
- Dust Pan Color Black
- Overall Dust Pan Depth 13 3/4 in
- Dust Pan Lid Options No Lid
Product Information
Dimensions
Overall Dust Pan Width | 13 3/4 in |
Overall Dust Pan Depth | 13 3/4 in |
Overall Length | 13-3/4" |
Overall Width | 13 in |
Handle Length | 33 in |
Overall Depth | 13 1/2 in |
Details
Description
Long Handled Dust Pan, Tool Type Dust Pan, Material Plastic, Handle Length 33 in, Overall Width 13 in, Overall Depth 13 1/2 in, Color Black, Features Not Applicable, Handle Color Black, Color Coding System No, Dust Pan Type Long Handled/Lobby, Includes Dust Pan Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL TC Standard Aerosol Refill, Linen Fresh, 6 oz, PK12 (FG4009831)
- TOUGH GUY Rectangular Recycling Bin, Satin Black/Satin Black, Plastic (10F626)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGF11600WH00 (FGF11600WH00)
- FEIN Vacuum Cleaner Hose, 1-3/8In (31345065010)
- TOUGH GUY Hand Held Dust Pan, Silver, Aluminum (4YRE7)
- TOUGH GUY Jumbo Debris Pan, 26 in Handle Length, 13 3/4 in Width, 13 3/4 in Depth, Plastic, Red (54TY49)
- TOUGH GUY Hand Held Dust Pan, Red, Plastic (2VEY1)
- TOUGH GUY Lobby Broom, 35" Overall L., 4" Trim L. (59JM32)
- TOUGH GUY Dust Pan w/Brush, Black, Polypropylene (2ZPC5)
- TOUGH GUY Long Handled Dust Pan, Black, Metal (5W640)
- RUBBERMAID COMMERCIAL Lobby Dust Pan - 12-3/4x5x36-5/8 (FG253100BLA)
- Tough Guy Dust Pans