Shop All Dishwashing Detergents
Tough Guy
Powder Silverware Presoak, 4 oz., PK35
Mfr # 11U471
Zoro # G4133683
original price:
$50.35
5% off
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Hand Wash
- Cleaner Form Powder
- Cleaner Container Type Pail
- Fragrance Unscented
Product Information
- Brand Tough Guy
- MFR # 11U471
- Zoro # G4133683
- UPC # 190735684108
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 35 ct |
Size | 4 oz. |
Container Size | 35 ct |
Details
Description
Silverware Presoak, Washing Type Hand Wash, Container Type Bucket, Container Size 35 ct, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Product Series No Series, Cleaner Form Powder, Standards AICS, DSL/NDSL, TSCA Compliant, Color Blue, Primary Chemical None, Properties Nonflammable, Recommended Dilution Ready to Use, Package Quantity 35
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIC & SPAN Cinch 32 Oz. Glass & Surface Cleaner (15409658601)
- TENNANT Front Squeegee Blade, 4 7/8 ft L, Ivory (1038681)
- CLOROX Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Unscented, 12 PK (01698)
- 3M 23 in Dust Cloth Holder, Black (59247)
- AJAX Dish Detergent, Lemon Scent, 28 oz Bottle, PK9 (44673)
- METHOD Pink Grapefruit Scent Liquid Dish Soap 18 oz (00729)
- CASCADE Cascade Automatic Dishwasher Det, 75oz., Fresh, PK 14 (PGC59535CT)
- ECOS PRO Dish Soap Liquid Dishwashing, PK6 (PL9720/6)
- IVORY Liquid Dishwashing, 24 Oz, Mild, PK10 (25574)
- JOY Ultra Lemon Scent Liquid Dish Soap 12.6 oz (JOYSU01)
- ZEP Dishwashing Detergent, Pail, Sz 5 gal. (151835)
- Tough Guy Dishwashing Detergents