Shop AJAX
See all product information
Dish Detergent, Lemon Scent, 28 oz Bottle, PK9
Mfr # 44673
Zoro # G6070450
product price: $32.65
/pk 9, $3.63/eaKey Features
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Lemon
Primary Chemical
Ammonium C12-15 Pareth
Chemicals For Use On
Ceramic; Glass; Metal; Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
44673
Zoro #
G6070450
UPC #
10035000446739
Country of Origin
United States
Dimensions
Cleaner Container Size
28 oz
Size
28 oz
Details
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Lemon
Primary Chemical
Ammonium C12-15 Pareth
Chemicals For Use On
Ceramic; Glass; Metal; Plastic
Item - Dishwashing
Cleaners & Detergents
Container Type
Bottle
Application
Hand Dishwashing
Form
Liquid
For Use On
Ceramic; Glass; Metal; Plastic
Net Weight
18.4 lbs
Features
Super Degreaser—Strips grease from the dirtiest dishes.
Effective to Remove
Cooked-On Grease, Dirt, Food Particles, Organic Matter
Description
Ajax® Dish Detergent, Lemon Scent, 28 oz Bottle, 9/Carton
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.