Shop All Hand Soap & Lotion Dispensers
Tough Guy
Replacement Bottle, Use with 11C808
Mfr # 11C809
Zoro # G4359047
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Material ABS Plastic
- Color White
- Size 1000 mL
- For Use With 11C808
Product Information
- Brand Tough Guy
- MFR # 11C809
- Zoro # G4359047
- UPC # 190735683804
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1000 mL |
Overall Width | 5 3/16 in |
Overall Height | 11 3/8 in |
Details
Description
Replacement Bottle, Color White, Product Type Replacement Bottle, Material ABS Plastic, Compatible with Manufacturer Model Number 11C808, Standards Not Applicable, Overall Height 11 3/8 in, Overall Width 5 3/16 in, Compatible with Grainger Part Number 11C808
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN White 24" Fiberglass Floor Squeegee (71605/29365)
- TORK Tork Basic Paper Wiper White W6, Roll Towel, 4 x 1452 Sheets, 291380 (291380)
- IPC EAGLE Slide Brush (BD500571)
- KIMBERLY-CLARK PROFESSIONAL Scott Paper Towels, White (54715)
- TOUGH GUY Industrial Soap Dispenser, Push-Style, 5000mL, Gray (3FPP3)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Counter, Depth: 3 1/4 in (54ZU87)
- TOUGH GUY Replacement Valve (1DYD9)
- TOUGH GUY Soap Dispenser, 1000mL, White/Gray (11C810)
- TOUGH GUY Soap Dispenser, 1000mL, White (11C808)
- TOUGH GUY Soap Dispenser, Touch-Free, 1200mL, Gray (3FPN5)
- KOHLER Soap/Lotion Dispenser With Contemporary (1995-VS)
- Tough Guy Hand Soap & Lotion Dispensers