Shop All Hand Soap & Lotion Dispensers
Tough Guy
Soap Dispenser, 1000mL, White
Mfr # 11C808
Zoro # G4359056
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 34 oz
- Hygiene Form Foam
- Soap/Lotion Type Foam
- Material ABS Plastic
Product Information
- Brand Tough Guy
- MFR # 11C808
- Zoro # G4359056
- UPC # 190735683798
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 34 oz |
Size | 1000 mL |
Height | 11 in |
Width | 4 7/8 in |
Depth | 4 3/4 in |
Overall Width | 10 7/8 in |
Overall Height | 4 3/8 in |
Overall Depth | 4 7/8 in |
Details
Description
Soap Dispenser, Color Gray/White, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic, Series Foam-eeze, Finish Smooth, Compatible with Manufacturer Model Number 11C809, Refill Size 34 oz, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 4 7/8 in, Overall Height 4 3/8 in, Overall Width 10 7/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Gal Pro Hd Mp Cleaner (2110000413421)
- DUST-OFF Disposable Duster (DPSXL)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Green (3H388)
- SEVENTH GENERATION Natural Dishwashing Liquid, Free and Clear, 19 oz Bottle, 6PK (44986)
- TOUGH GUY Soap Dispenser, 1000mL, White/Gray (11C810)
- TOUGH GUY Soap/Lotion Dispenser, 46 oz, White (11C812)
- TOUGH GUY Industrial Soap Dispenser, Push-Style, 5000mL, Gray (3FPP3)
- TOUGH GUY Soap and Lotion Dispenser, 47 oz, Silver (6DMY0)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Counter, Depth: 3 1/4 in (54ZU87)
- TOUGH GUY Replacement Bottle, Use with 11C808 (11C809)
- COMPONENT HARDWARE Dispenser, Soap , 32 Oz, 5.75"Spt (KS10-1000)
- Tough Guy Hand Soap & Lotion Dispensers